Shop All Strain Relief Connector
Raychem
TXR40AB90-1812AI
Mfr # TXR40AB90-1812AI
Zoro # G700961875
product price: $212.99
/ea
Sold in multiples of 25 for $5,324.75
Free Shipping & Returns
$5,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Connector Shell Size 19,F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1812AI
- Zoro # G700961875
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19,F |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR12AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 14-50P 4-Prong Range/Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (S1450630-018)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- Raychem Cord Grips