Shop All Strain Relief Connector
Raychem
TXR40AB90-1812AI
Mfr # 201361-000
Zoro # G400959912
product price: $227.99
/ea
Sold in multiples of 25 for $5,699.75
Free Shipping & Returns
$5,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Salt Spray Resistance 500 Hr
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 201361-000
- Zoro # G400959912
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Termination Device Included | TR12AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/46, D38999/47, D38999/24, D38999/20, D38999/42, D38999/26, D38999/40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Raychem Strain Relief Connector