Shop All Strain Relief Connector
Raychem
TXR40AB90-1808AI
Mfr # 347709-000
Zoro # G600959378
product price: $227.99
/ea
Sold in multiples of 25 for $5,699.75
Free Shipping & Returns
$5,699.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 347709-000
- Zoro # G600959378
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | 19, F |
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/46, D38999/40, D38999/24, D38999/42, D38999/26, D38999/47, D38999/20 |
Adapter Angle | 90 |
Termination Device Included | TR08AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1-L)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- Raychem Strain Relief Connector