Shop All Strain Relief Connector
Raychem
TXR40AB90-1612BI
Mfr # 585569-000
Zoro # G600959071
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Connector Detail Specification Number D38999/26, D38999/42, D38999/24, D38999/20, D38999/47, D38999/46, D38999/40
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 585569-000
- Zoro # G600959071
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | E, 17 |
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/26, D38999/42, D38999/24, D38999/20, D38999/47, D38999/46, D38999/40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR12BI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- Raychem Cord Grips