Shop All Strain Relief Connector
Raychem
TXR40AB90-1612AI
Mfr # 946223-000
Zoro # G600960046
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR12AI
- Overbraid Termination Tinel-Lock Ring
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 946223-000
- Zoro # G600960046
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17, E |
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/42, D38999/26, D38999/47, D38999/40, D38999/24, D38999/46 |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- Raychem Cord Grips