Shop All Strain Relief Connector
Raychem
TXR40AB90-1610BI
Mfr # 122913-000
Zoro # G500959676
product price: $226.99
/ea
Sold in multiples of 25 for $5,674.75
Free Shipping & Returns
$5,674.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- TE Adapter Code 40
- Connector Detail Specification Number D38999/47, D38999/20, D38999/42, D38999/26, D38999/40, D38999/46, D38999/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 122913-000
- Zoro # G500959676
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17, E |
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/47, D38999/20, D38999/42, D38999/26, D38999/40, D38999/46, D38999/24 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Termination Device Included | TR10BI |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 400A ANL Fuse (509306-001)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- Raychem Cord Grips