Shop All Strain Relief Connector
Raychem
TXR40AB90-1606AI
Mfr # TXR40AB90-1606AI
Zoro # G100961680
Sold in multiples of 25 for $4,699.75
Free Shipping & Returns
$4,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle 90
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB90-1606AI
- Zoro # G100961680
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 17,E |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Included | TR06AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- Raychem Strain Relief Connector