Shop All Strain Relief Connector
Raychem
TXR40AB90-1412BI
Mfr # TXR40AB90-1412BI
Zoro # G100961604
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Entry Diameter .2 “ 19.1 mm[.01 “ .75 in]
- Adapter Angle 90
- Overbraid Termination Tinel-Lock Ring
- Termination Device Included TR12BI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB90-1412BI
- Zoro # G100961604
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Connector Shell Size | 15,D |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR12BI |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80409)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- Raychem Strain Relief Connector