Shop All Strain Relief Connector
Raychem
TXR40AB90-1412AI
Mfr # TXR40AB90-1412AI
Zoro # G600961593
Sold in multiples of 25 for $7,349.75
Free Shipping & Returns
$7,349.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- TE Adapter Code 40
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB90-1412AI
- Zoro # G600961593
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | 90 |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- ROMEX 15 Ft. 14/2 Solid White NMW/G Electrical Wire (28827426)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- Raychem Strain Relief Connector