Shop All Strain Relief Connector
Raychem
TXR40AB90-1410AI2
Mfr # TXR40AB90-1410AI2
Zoro # G600961616
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Salt Spray Resistance 500 Hr
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1410AI2
- Zoro # G600961616
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Adapter Entry Size | 10 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242008)
- ZORO SELECT Wall Switch, 30A, Brown, 2-Pole Type, Toggle (3002BRN)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- Raychem Strain Relief Connector