Shop All Strain Relief Connector
Raychem
TXR40AB90-1410AI2
Mfr # 238617-000
Zoro # G300959173
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Cable Diameter Range .313 “ .5 in
- Connector Detail Specification Number D38999/47, D38999/26, D38999/40, D38999/42, D38999/20, D38999/46, D38999/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 238617-000
- Zoro # G300959173
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 15, D |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/47, D38999/26, D38999/40, D38999/42, D38999/20, D38999/46, D38999/24 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (LC1D50AG7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- Raychem Cord Grips