Shop All Strain Relief Connector
Raychem
TXR40AB90-1410AI
Mfr # TXR40AB90-1410AI
Zoro # G100961598
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1410AI
- Zoro # G100961598
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 15,D |
Details
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR10AI |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- Raychem Cord Grips