Shop All Strain Relief Connector
Raychem
TXR40AB90-1408AI
Mfr # TXR40AB90-1408AI
Zoro # G300961763
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Connector Shell Size 15,D
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1408AI
- Zoro # G300961763
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Adapter Entry Size | 8 |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR08AI |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL2330SW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- Raychem Strain Relief Connector