Shop All Strain Relief Connector
Raychem
TXR40AB90-1212AI
Mfr # CB6794-000
Zoro # G600960862
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Detail Specification Number D38999/47, D38999/40, D38999/42, D38999/20, D38999/24, D38999/26, D38999/46
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CB6794-000
- Zoro # G600960862
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Connector Shell Size | 13, C |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/47, D38999/40, D38999/42, D38999/20, D38999/24, D38999/26, D38999/46 |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR12AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HW)
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- Raychem Cord Grips