Shop All Strain Relief Connector
Raychem
TXR40AB90-1208BI
Mfr # TXR40AB90-1208BI
Zoro # G300961688
Sold in multiples of 25 for $4,449.75
Free Shipping & Returns
$4,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 13,C
- Termination Device Included TR08BI
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB90-1208BI
- Zoro # G300961688
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13,C |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Details
Color | Olive Drab |
Termination Device Included | TR08BI |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- Raychem Strain Relief Connector