Shop All Strain Relief Connector
Raychem
TXR40AB90-1208BI
Mfr # 638707-000
Zoro # G300960322
product price: $212.99
/ea
Sold in multiples of 25 for $5,324.75
Free Shipping & Returns
$5,324.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Overbraid Termination Tinel-Lock Ring
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 638707-000
- Zoro # G300960322
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Connector Shell Size | 13, C |
Cable Diameter Range | .25 “ .4 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR08BI |
Connector Detail Specification Number | D38999/47, D38999/46, D38999/20, D38999/26, D38999/40, D38999/24, D38999/42 |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SBO2V08H30)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- Raychem Cord Grips