Shop All Strain Relief Connector
Raychem
TXR40AB90-1208AI2
Mfr # 164883-000
Zoro # G700959629
product price: $297.99
/ea
Sold in multiples of 25 for $7,449.75
Free Shipping & Returns
$7,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 164883-000
- Zoro # G700959629
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13, C |
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/42, D38999/26, D38999/47, D38999/40, D38999/24 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- Raychem Strain Relief Connector