Shop All Strain Relief Connector
Raychem
TXR40AB90-1205AI
Mfr # 950401-000
Zoro # G300960124
product price: $224.99
/ea
Sold in multiples of 25 for $5,624.75
Free Shipping & Returns
$5,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Adapter Entry Size 5
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 950401-000
- Zoro # G300960124
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 5 |
Cable Diameter Range | .156 “ .25 in |
Cable Entry Diameter | .01 “ .31 in |
Connector Shell Size | 13, C |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR05AI |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/26, D38999/24, D38999/46, D38999/42, D38999/20, D38999/40, D38999/47 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM15)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HALEX 12NM Relief Connector (27693)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- Raychem Cord Grips