Shop All Strain Relief Connector
Raychem
TXR40AB90-1008BI
Mfr # TXR40AB90-1008BI
Zoro # G600961562
product price: $282.99
/ea
Sold in multiples of 25 for $7,074.75
Free Shipping & Returns
$7,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 8
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1008BI
- Zoro # G600961562
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Connector Shell Size | 11,B |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR08BI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPP12AI)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- Raychem Cord Grips