Shop All Strain Relief Connector
Raychem
TXR40AB90-1008BI
Mfr # 356327-000
Zoro # G100959847
product price: $379.99
/ea
Sold in multiples of 25 for $9,499.75
Free Shipping & Returns
$9,499.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 8
- Operating Temperature Range -65 “ 175 °C
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 356327-000
- Zoro # G100959847
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Connector Shell Size | B, 11 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
TE Adapter Code | 40 |
Adapter Angle | 90 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/42, D38999/26, D38999/20, D38999/46, D38999/24, D38999/47 |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR08BI |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- Raychem Strain Relief Connector