Shop All Strain Relief Connector
Raychem
TXR40AB90-1007AI
Mfr # TXR40AB90-1007AI
Zoro # G900961552
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle 90
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1007AI
- Zoro # G900961552
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Connector Shell Size | 11,B |
Adapter Entry Size | 7 |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Series | Raychem TXR |
Termination Device Included | TR07AI |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- Raychem Strain Relief Connector