Shop All Strain Relief Connector
Raychem
TXR40AB90-1007AI
Mfr # 411971-000
Zoro # G700959933
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Angle 90
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 411971-000
- Zoro # G700959933
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .219 “ .35 in |
Cable Entry Diameter | .01 “ .44 in |
Connector Shell Size | 11, B |
Adapter Entry Size | 7 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/47, D38999/24, D38999/20, D38999/40, D38999/46 |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR07AI |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- Raychem Strain Relief Connector