Shop All Strain Relief Connector
Raychem
TXR40AB90-1006AI
Mfr # TXR40AB90-1006AI
Zoro # G100961482
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Entry Size 6
- TE Adapter Code 40
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1006AI
- Zoro # G100961482
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 11,B |
Details
Color | Olive Drab |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR06AI |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- Raychem Strain Relief Connector