Shop All Strain Relief Connector
Raychem
TXR40AB90-1005AI
Mfr # 224077-000
Zoro # G600959453
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Termination Device Included TR05AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 224077-000
- Zoro # G600959453
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .156 “ .25 in |
Connector Shell Size | B, 11 |
Adapter Entry Size | 5 |
Cable Entry Diameter | .01 “ .31 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR05AI |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/42, D38999/46, D38999/40, D38999/26, D38999/47 |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Raychem Strain Relief Connector