Shop All Strain Relief Connector
Raychem
TXR40AB90-1004AI
Mfr # TXR40AB90-1004AI
Zoro # G200961610
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Salt Spray Resistance 500 Hr
- Cable Entry Diameter .2 “ 6.4 mm[.01 “ .25 in]
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1004AI
- Zoro # G200961610
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Connector Shell Size | 11,B |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Adapter Entry Size | 4 |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR04AI |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-2)
- HARTING Han A Base Panel 1 Lever (09200100301)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- Raychem Strain Relief Connector