Shop All Strain Relief Connector
Raychem
TXR40AB90-0804AI
Mfr # 283879-000
Zoro # G100959557
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Termination Device Included TR04AI
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 283879-000
- Zoro # G100959557
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Connector Shell Size | A, 9 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Included | TR04AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/26, D38999/46, D38999/20, D38999/47, D38999/42, D38999/40, D38999/24 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- Raychem Strain Relief Connector