Shop All Strain Relief Connector
Raychem
TXR40AB45-1608AI
Mfr # TXR40AB45-1608AI
Zoro # G100962915
product price: $225.99
/ea
Sold in multiples of 25 for $5,649.75
Free Shipping & Returns
$5,649.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
- Adapter Entry Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB45-1608AI
- Zoro # G100962915
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Adapter Entry Size | 8 |
Connector Shell Size | 17,E |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Series | Raychem TXR |
Termination Device Included | TR08AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 45 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- Raychem Cord Grips