Shop All Strain Relief Connector
Raychem
TXR40AB45-1607AI
Mfr # 366713-000
Zoro # G600959705
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Cable Entry Diameter .01 “ .44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 366713-000
- Zoro # G600959705
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .44 in |
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 17, E |
Adapter Entry Size | 7 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR07AI |
Connector Detail Specification Number | D38999/24, D38999/47, D38999/46, D38999/42, D38999/26, D38999/40, D38999/20 |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Adapter Angle | 45 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLS080)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- Raychem Strain Relief Connector