Shop All Strain Relief Connector
Raychem
TXR40AB45-1606AI
Mfr # TXR40AB45-1606AI
Zoro # G300962845
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Termination Device Included TR06AI
- Series Raychem TXR
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB45-1606AI
- Zoro # G300962845
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 17,E |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Termination Device Included | TR06AI |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- Raychem Strain Relief Connector