Shop All Strain Relief Connector
Raychem
TXR40AB45-1208AI
Mfr # 968563-000
Zoro # G400960932
product price: $199.99
/ea
Sold in multiples of 25 for $4,999.75
Free Shipping & Returns
$4,999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- TE Adapter Code 40
- Connector Detail Specification Number D38999/24, D38999/40, D38999/46, D38999/47, D38999/26, D38999/42, D38999/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 968563-000
- Zoro # G400960932
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | 13, C |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/40, D38999/46, D38999/47, D38999/26, D38999/42, D38999/20 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR08AI |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V (MPDB69153)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- Raychem Strain Relief Connector