Shop All Strain Relief Connector
Raychem
TXR40AB45-1207AI
Mfr # 670711-000
Zoro # G600961302
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR07AI
- Connector Detail Specification Number D38999/40, D38999/20, D38999/47, D38999/26, D38999/42, D38999/46, D38999/24
- Adapter Entry Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 670711-000
- Zoro # G600961302
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 7 |
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 13, C |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR07AI |
Connector Detail Specification Number | D38999/40, D38999/20, D38999/47, D38999/26, D38999/42, D38999/46, D38999/24 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 45 |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M127)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- Raychem Cord Grips