Shop All Strain Relief Connector
Raychem
TXR40AB45-1206AI
Mfr # TXR40AB45-1206AI
Zoro # G100962793
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Series Raychem TXR
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Salt Spray Resistance 500 Hr
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB45-1206AI
- Zoro # G100962793
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Adapter Entry Size | 6 |
Connector Shell Size | 13,C |
Details
Color | Olive Drab |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR06AI |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 65 psi, Standard Action (9013FSW29J21)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- Raychem Strain Relief Connector