Shop All Strain Relief Connector
Raychem
TXR40AB45-1206AI
Mfr # 512563-000
Zoro # G100959052
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR06AI
- TE Adapter Code 40
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 512563-000
- Zoro # G100959052
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Connector Shell Size | 13, C |
Cable Diameter Range | .188 “ .3 in |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR06AI |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 45 |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/47, D38999/40, D38999/26, D38999/46, D38999/20 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Raychem Strain Relief Connector