Shop All Strain Relief Connector
Raychem
TXR40AB45-1007AI
Mfr # TXR40AB45-1007AI
Zoro # G100962687
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector Shell Size 11,B
- Cable Diameter Range 5.6 “ 8.9 mm[.219 “ .35 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB45-1007AI
- Zoro # G100962687
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 11,B |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Adapter Entry Size | 7 |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR07AI |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Adapter Angle | 45 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- Raychem Cord Grips