Shop All Strain Relief Connector
Raychem
TXR40AB45-1007AI
Mfr # 255577-000
Zoro # G700959988
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 255577-000
- Zoro # G700959988
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .44 in |
Adapter Entry Size | 7 |
Connector Shell Size | B, 11 |
Cable Diameter Range | .219 “ .35 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Included | TR07AI |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/47, D38999/46, D38999/40, D38999/42, D38999/20, D38999/26, D38999/24 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Adapter Angle | 45 |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- Raychem Cord Grips