Shop All Strain Relief Connector
Raychem
TXR40AB45-1006AI
Mfr # TXR40AB45-1006AI
Zoro # G600962743
product price: $200.99
/ea
Sold in multiples of 25 for $5,024.75
Free Shipping & Returns
$5,024.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB45-1006AI
- Zoro # G600962743
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 11,B |
Adapter Entry Size | 6 |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR06AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Series | Raychem TXR |
Adapter Angle | 45 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- Raychem Strain Relief Connector