Shop All Strain Relief Connector
Raychem
TXR40AB45-1006AI
Mfr # 701221-000
Zoro # G100959458
product price: $219.99
/ea
Sold in multiples of 25 for $5,499.75
Free Shipping & Returns
$5,499.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .38 in
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 701221-000
- Zoro # G100959458
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | 11, B |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Termination Device Included | TR06AI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Adapter Angle | 45 |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/26, D38999/20, D38999/40, D38999/24, D38999/46, D38999/47, D38999/42 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- LEGRAND Device Box, Ivory, Boxes (2347)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- Raychem Strain Relief Connector