Shop All Strain Relief Connector
Raychem
TXR40AB45-1005AI
Mfr # TXR40AB45-1005AI
Zoro # G100962779
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Series Raychem TXR
- Overbraid Termination Tinel-Lock Ring
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB45-1005AI
- Zoro # G100962779
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4 “ 6.4 mm[.156 “ .25 in] |
Adapter Entry Size | 5 |
Cable Entry Diameter | .2 “ 7.9 mm[.01 “ .31 in] |
Connector Shell Size | 11,B |
Details
Color | Olive Drab |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR05AI |
Adapter Angle | 45 |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 35A, 250V AC, Non-Indicating (LPN-RK-35SP)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- Raychem Strain Relief Connector