Shop All Strain Relief Connector
Raychem
TXR40AB45-1004AI
Mfr # 423207-000
Zoro # G200959044
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 40
- Connector Shell Size B, 11
- Cable Entry Diameter .01 “ .25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 423207-000
- Zoro # G200959044
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | B, 11 |
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/47, D38999/20, D38999/46, D38999/24, D38999/40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR04AI |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- Raychem Strain Relief Connector