Shop All Strain Relief Connector
Raychem
TXR40AB45-0804BI
Mfr # 834745-000
Zoro # G100961291
product price: $232.99
/ea
Sold in multiples of 25 for $5,824.75
Free Shipping & Returns
$5,824.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Termination Device Included TR04BI
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 834745-000
- Zoro # G100961291
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | 9, A |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR04BI |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Angle | 45 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/46, D38999/40, D38999/24, D38999/47, D38999/42, D38999/26 |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- Raychem Strain Relief Connector