Shop All Strain Relief Connector
Raychem
TXR40AB00-2418BI
Mfr # TXR40AB00-2418BI
Zoro # G700963060
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-2418BI
- Zoro # G700963060
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 18 |
Cable Entry Diameter | .2 “ 28.6 mm[.01 “ 1.13 in] |
Connector Shell Size | 25,J |
Cable Diameter Range | 12.7 “ 20.5 mm[.5 “ .1 in] |
Details
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR18BI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- Raychem Cord Grips