Shop All Strain Relief Connector
Raychem
TXR40AB00-2418BI
Mfr # 177951-000
Zoro # G200959150
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size J, 25
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W
- Cable Diameter Range .5 “ .1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 177951-000
- Zoro # G200959150
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | J, 25 |
Cable Diameter Range | .5 “ .1 in |
Adapter Entry Size | 18 |
Cable Entry Diameter | .01 “ 1.13 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR18BI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/42, D38999/26, D38999/20, D38999/46, D38999/47, D38999/24 |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- Raychem Strain Relief Connector