Shop All Strain Relief Connector
Raychem
TXR40AB00-2416AI
Mfr # TXR40AB00-2416AI
Zoro # G100963080
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Series Raychem TXR
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Adapter Angle Straight
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB00-2416AI
- Zoro # G100963080
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Connector Shell Size | 25,J |
Adapter Entry Size | 16 |
Details
Color | Olive Drab |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR16AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- Raychem Strain Relief Connector