Shop All Strain Relief Connector
Raychem
TXR40AB00-2412BI
Mfr # 857625-000
Zoro # G700960229
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .375 “ .6 in
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Included TR12BI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 857625-000
- Zoro # G700960229
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | 25, J |
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR12BI |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/47, D38999/20, D38999/46, D38999/42, D38999/26, D38999/40, D38999/24 |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- Raychem Strain Relief Connector