Shop All Strain Relief Connector
Raychem
TXR40AB00-2405AI
Mfr # TXR40AB00-2405AI
Zoro # G500963031
Sold in multiples of 37 for $7,806.63
Free Shipping & Returns
$7,806.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Series Raychem TXR
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB00-2405AI
- Zoro # G500963031
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 7.9 mm[.01 “ .31 in] |
Adapter Entry Size | 5 |
Connector Shell Size | 25,J |
Cable Diameter Range | 4 “ 6.4 mm[.156 “ .25 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Included | TR05AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 350A ANL Fuse (509305-001)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- Raychem Strain Relief Connector