Shop All Strain Relief Connector
Raychem
TXR40AB00-2218BI
Mfr # 046753-000
Zoro # G600959156
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 18
- Operating Temperature Range -65 “ 175 °C
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 046753-000
- Zoro # G600959156
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 18 |
Cable Entry Diameter | .01 “ 1.13 in |
Connector Shell Size | H, 23 |
Cable Diameter Range | .5 “ .1 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR18BI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/24, D38999/20, D38999/42, D38999/26, D38999/46, D38999/40, D38999/47 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- OMRON SOCKET -MK2P RELAY (PF083A)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- Raychem Strain Relief Connector