Shop All Strain Relief Connector
Raychem
TXR40AB00-2218AI
Mfr # 966286-000
Zoro # G600960282
product price: $122.99
/ea
Sold in multiples of 50 for $6,149.50
Free Shipping & Returns
$6,149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 40
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 966286-000
- Zoro # G600960282
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ 1.13 in |
Cable Diameter Range | .5 “ .1 in |
Adapter Entry Size | 18 |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 40 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/40, D38999/24, D38999/26, D38999/46, D38999/20 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR18AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Raychem Strain Relief Connector