Shop All Strain Relief Connector
Raychem
TXR40AB00-2214BI
Mfr # 371851-000
Zoro # G200959419
product price: $143.99
/ea
Sold in multiples of 25 for $3,599.75
Free Shipping & Returns
$3,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number D38999/26, D38999/20, D38999/24, D38999/42, D38999/40, D38999/47, D38999/46
- Adapter Entry Size 14
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 371851-000
- Zoro # G200959419
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Cable Entry Diameter | .01 “ .88 in |
Cable Diameter Range | .438 “ .7 in |
Connector Shell Size | H, 23 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | D38999/26, D38999/20, D38999/24, D38999/42, D38999/40, D38999/47, D38999/46 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14BI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT220CL-GRAY)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- Raychem Cord Grips