Shop All Strain Relief Connector
Raychem
TXR40AB00-2212AI
Mfr # TXR40AB00-2212AI
Zoro # G300963545
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Series Raychem TXR
- Cable Diameter Range 9.5 “ 15.2 mm[.375 “ .6 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-2212AI
- Zoro # G300963545
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Connector Shell Size | 23,H |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Termination Device Included | TR12AI |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- Raychem Cord Grips