Shop All Strain Relief Connector
Raychem
TXR40AB00-2212AI
Mfr # 465315-000
Zoro # G300959456
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR12AI
- Cable Diameter Range .375 “ .6 in
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 465315-000
- Zoro # G300959456
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Connector Shell Size | H, 23 |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR12AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/40, D38999/46, D38999/42, D38999/47, D38999/26 |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Raychem Cord Grips